Shop All Ratcheting Wrenches
Proto
Full Polish Combo Non-Reverse Ratcheting Wrench 12 mm-12 Point
Mfr # JSCRM12T
Zoro # G5318065
original price:
$17.69
19% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM12T
- Zoro # G5318065
- UPC # 662679114343
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Head Sizes | 12mm |
Size | 12mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 Piece Plastisol Grip Pliers Set Plastisol Grips Handle (J201GS)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCRM16T)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- SWIVEL 0.38 in. Drive 120XP Xlong Ratchet Wrench (SW2613099)
- Proto Ratcheting Wrenches