Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 7/16" - 6 Point
Mfr # J1214H-T500
Zoro # G7505854
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Head Movement Fixed
- Finish Chrome
- Ratcheting Configuration Non-Ratcheting
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214H-T500
- Zoro # G7505854
- UPC # 662679087128
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- PROTO WRENCH COMBO 8MM 12PT (POJ1208MES)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- CENTRAL TOOLS SQUARE COMBINATION (CE3S503)
- Proto Wrenches