Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 22 mm - 12 Point
Mfr # J1222M-T500
Zoro # G2767313
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Product Grouping Wrenches
- Standards ASME B107.100-2010
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1222M-T500
- Zoro # G2767313
- UPC # 662679072971
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum Welded End Cap (22-513)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- RIDGID Cutter Roll, PK2 (34785)
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MA)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240H-T500)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- PROTO WR COMB 1/4 12PT (PO1208A)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- Proto Combination Wrenches