Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 15 mm - 12 Point
Mfr # J1215M-T500
Zoro # G2767237
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Reversing No
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1215M-T500
- Zoro # G2767237
- UPC # 662679072902
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- DIABLO METAL HS C/O DSC 14""20MM (DBD140125G01F)
- KLEIN TOOLS Dispenser, Utility Blade w/50 Pk Blades (44125)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- HHIP 8mm Combination Wrench (7023-2014)
- Proto Wrenches