Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 14 mm - 12 Point
Mfr # J1214M-T500
Zoro # G4575501
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Style Long
- Tether Capable Tether Capable
- Reversing No
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214M-T500
- Zoro # G4575501
- UPC # 662679072896
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4910MHFL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MASD)
- PROTO Combination Wrench, 14mm Sz, 4-1/2" Length (J1214MES)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MBASD)
- PROTO WR COMB 20MM 12PT (PO1220MASD)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- GEDORE Combination Wrench, 13mm (7 13)
- Proto Combination Wrenches