Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 12 mm - 12 Point
Mfr # J1212M-T500
Zoro # G2767112
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Reversing No
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1212M-T500
- Zoro # G2767112
- UPC # 662679072872
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- PORTER-CABLE Brush (N031652)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- Proto Combination Wrenches