Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 10 mm - 12 Point
Mfr # J1210M-T500
Zoro # G5942260
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Overall Length 6 1/4 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1210M-T500
- Zoro # G5942260
- UPC # 662679072858
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 10 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Install Kit, Spacers, Block, Pull Bar (10-26)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501105)
- LISLE 3/8" Drive, 29mm Metric Socket (14600)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- PROTO Combination Wrench, SAE, 1-13/16in Size (J1258B)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- WESTWARD Wrench, Combination/Extra Long, Metric, 7m (54PN88)
- Proto Wrenches