Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 1-1/16" - 6 Point
Mfr # J1234H-T500
Zoro # G5923342
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Overall Length 14 7/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1234H-T500
- Zoro # G5923342
- UPC # 662679087227
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 7/8 in |
Head Size | 1 1/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- HHIP Spare Jaws For 3" #3900-2104 Milling Vise (3900-2133)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- Proto Combination Wrenches