Shop All Open End Wrenches
Proto
Full Polish Angle Open-End Wrench - 1/2"
Mfr # J3116
Zoro # G5927551
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Wrench Product Grouping Wrenches
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3116
- Zoro # G5927551
- UPC # 662679051464
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/4 in |
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Overall Width | 1 in |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 5 1/4 in, 15 Degrees , 60 Degrees , Head Thickness 15/64 in, 1/4 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Taper Tap (DWT60811)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3126)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO 24mm FLAT OPEN END WRENCH (PO3524M)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- DIXON Hex Wrench, Double Sided, 3 x 2-1/2 in Tip, Aluminum Blade (25H-300250)
- Proto Open End Wrenches