Shop All Open End Wrenches
Proto
Full Polish Angle Open-End Wrench - 1-5/16"
Mfr # J3142
Zoro # G5922137
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/16"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3142
- Zoro # G5922137
- UPC # 662679051594
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-5/16" |
Overall Length | 13 1/8 in |
Wrench Head Sizes | 1 5/16 in |
Head Size | 1 5/16 in |
Overall Width | 2 29/64 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 1 5/16 in, Overall Length 13 1/8 in, 15 Degrees , 60 Degrees , Head Thickness 27/64 in, 7/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- KO-KEN Socket 19mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-19)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- Proto Open End Wrenches