Shop All Push-Puller Accessories
Proto
Forcing Screw - 3/4"-12 x 10-1/4"
Mfr # J4225S
Zoro # G3140986
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 10 1/4 in
- Thread Length (In.) 9 1/4 in
- Hex Size (In.) 3/4 in
- Thread Size (In.) Acme 3/4-12
- Accessory Type Puller Forcing Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4225S
- Zoro # G3140986
- UPC # 662679470579
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 10 1/4 in |
Thread Length (In.) | 9 1/4 in |
Hex Size (In.) | 3/4 in |
Thread Size (In.) | Acme 3/4-12 |
Overall Length | 10 1/4 in |
Thread Size | 3/4"-12 |
Details
Item | Puller Forcing Screw |
Accessory Type | Puller Forcing Screw |
Compatible with Manufacturer Model Number | J41012T |
Product Type | Forcing Screw |
Compatible with Brand | Proto |
Compatible with Series | Universal |
Compatible with Manufacturer Part Number | J41012T |
Compatible with Manufacturer Model Number [NEW] | J41012T |
Compatible Manufacturer Part Number | J41012T |
Compatible Manufacturer Model Number | J41012T |
For Use with Mfr. Model Number | J41012T |
For Use With Mfr. Model Number | J41012T |
Description
Puller Forcing Screw, Overall Length 10 1/4 in, Thread Size 3/4 In.-12, Compatible with Manufacturer Model Number J41012T, Product Type Forcing Screw, Compatible with Brand Proto, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- GREENLEE 64Mm Punch (35167G)
- CARSON OPTICAL Carson Optical PO-25MU MiniBrite 3x Power LED Lighted Slide Out Magnifier With Protective Sleeve (PO-25MU)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Short Puller Jaw (J4015)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 6" (KTI70306)
- Proto Push-Puller Accessories