Shop All Wrench Parts
Proto
Forcing Screw, 12 in L, 11-1/16 in Thread
Mfr # J4235S
Zoro # G7400206
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Impact Rated No
- Product Type Forcing Screw
- Thread Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4235S
- Zoro # G7400206
- UPC # 662679470685
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 12 in |
Thread Size | 3/4 in |
Details
Item | Forcing Screw, 11-1/16" Thread |
Impact Rated | No |
Product Type | Forcing Screw |
Description
Forcing Screw, 11-1/16 In. Thread, Overall Length 12 in, Thread Size 3/4 in, Product Type Forcing Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- MILWAUKEE TOOL 1-5/8" x 2" Annular Cutter (49-59-2163)
- PROTO Puller Crossarm, 6 Ton, 5/8-12 Acme (J4206CA)
- PROTO Blind Bearing Adaptor (J4280)
- PROTO Hook Jaw For #3R418 Pipe Wrench (J836B)
- PROTO Torque Multiplier Repair Kit, 2 1/2 In Dr (J6252RD)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- PROTO 3-Way Crossarm Threaded 3/4" - 12 Acme (J4227CA)
- DAYTON Handle (TT28740.00JG)
- Proto Wrench Parts