Shop All Folding & Pocket Knives
Proto
Folding Pocket Knife, Lockback w/Sheath
Mfr # J18545
Zoro # G3400476
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockback w/Sheath 430HC Stainless Steel
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J18545
- Zoro # G3400476
- UPC # 662679532840
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Length Open | 8 3/4 in |
Closed Length | 4 7/8 in |
Overall Length | 8 3/4 in |
Description
Folding Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 5 in, Features Heavy Duty Lock Springs, Handle Color Brown, Natural Wood, Handle Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Insert Walter Cut Form GX (GX16-2E300N02-CE4 WSM33S)
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- PROTO Folding Pocket Knife, 8-3/4 In., Wood (J18545B)
- PROTO KNIFE LOCKBACK 5 (PO18545)
- SURTEK Folding Knife With Stainless Steel Handle 1 Blade (120562)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- Proto Folding & Pocket Knives