Shop All Folding & Pocket Knives
Proto
Folding Pocket Knife, 8-3/4 In., Wood
Mfr # J18545B
Zoro # G4451027
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockback, 430HC Stainless Steel
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J18545B
- Zoro # G4451027
- UPC # 662679545055
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Length Open | 8 3/4 in |
Closed Length | 5 in |
Overall Length | 8 3/4 in |
Description
Folding Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 5 in, Features Heavy Duty Lock Springs, Handle Color Brown, Natural Wood, Handle Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Chuck Adapter, 2", PD55 (070612)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- POWERBUILT 9Pcs Star 3 Way T-Handle Spin Hex Wrench (941646)
- PROTO 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (J5416MH)
- PROTO KNIFE LOCKBACK 5 (PO18545)
- PROTO Folding Pocket Knife, Lockback w/Sheath (J18545)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- KERSHAW Onion Leek Knife, Serrated Blade (1660ST)
- KERSHAW Serrated Knife with Speed Safe, 3" (8100)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- Proto Folding & Pocket Knives