Shop All Tool Storage Accessories
Proto
Foam Inserts, Black/Red, 16" L, 23" W
Mfr # JSCVM-22SFV
Zoro # G209935483
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Foam Inserts
- For Use With Proto(R) 22-Piece Metric Reversible Ratcheting Combination Wrench Set, (2) 23 x 16 in
- Color Black/Red
- Customizable No
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM-22SFV
- Zoro # G209935483
- UPC # 662679195533
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 16 in |
Details
Item | Foam Inserts |
Features | Foam Inserts |
For Use With | Proto(R) 22-Piece Metric Reversible Ratcheting Combination Wrench Set, (2) 23 x 16 in |
Color | Black/Red |
Customizable | No |
Compatible with Manufacturer Model No. | JSCVM-22S |
Compatible with Product Type | Reversible Ratcheting Combination Wrench Set |
Number of Compartments | 22 |
Description
Foam Inserts, Color Black/Red, Compatible with Manufacturer Model No. JSCVM-22S, Compatible with Product Type Reversible Ratcheting Combination Wrench Set, Customizable No, Features Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access, For Use With Proto(R) 22-Piece Metric Reversible Ratcheting Combination Wrench Set, (2) 23 x 16 in, Material Polyethylene, Number of Compartments 22, Overall Height 1 1/4 in, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- KO-KEN Hinge Handle 250mm Plastic Handle 3/8 Sq. Drive (3768J-250)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- PROTO Poly Drawer Liner (J9910)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- PROTO Toolbox Cover, 34" L, 24" W, 34" H (J34C)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- BUCKET BOSS Wrench Roll (70040)
- Proto Tool Storage Accessories