Shop All Tool Storage Accessories
Proto
Foam Inserts, Black/Red, 16" L, 11" W
Mfr # J52000FV
Zoro # G210105608
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 16
- Overall Height 1 1/4 in
- For Use With Tool Set
- Compatible with Manufacturer Model No. J52000S
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52000FV
- Zoro # G210105608
- UPC # 662679195571
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Length | 16 in |
Overall Width | 11 in |
Details
Item | Foam Inserts |
Number of Compartments | 16 |
For Use With | Tool Set |
Compatible with Manufacturer Model No. | J52000S |
Color | Black/Red |
Customizable | No |
Material | Polyethylene |
Features | Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access |
Description
Foam Inserts, Color Black/Red, Compatible with Manufacturer Model No. J52000S, Customizable No, Features Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access, For Use With Tool Set, Material Polyethylene, Number of Compartments 16, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/2" (16211)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 (P-5.5)
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- PROTO AERSOL CAN HOLDER (POJUC-AERCH)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- PROTO Poly Drawer Liner (J9910)
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow (DIYBL)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- CRAWFORD HANGER STRGE TOOL4""D CD2 (13112)
- Proto Tool Storage Accessories