Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 5" L x 16" W (Discontinued)
Mfr # JSCR-9SF
Zoro # G0584138
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 5 in
- Number of Compartments 9
- Width 16 in
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCR-9SF
- Zoro # G0584138
- UPC # 662679174026
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 5 in |
Width | 16 in |
Diameter | 5 in |
Height | 1 1/4 in |
Overall Width | 16 in |
Overall Height | 1 1/4 in |
Overall Length | 5 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 9 |
Thickness | 1 1/4 in |
Material | Polyethylene |
For Use With | Proto(R) 9 Piece Reversible Ratcheting Combination Wrench Set - Black Chrome - Spline |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Black/Red |
Finish | Smooth |
Pattern | Adjustable |
Part of a Modular System | No |
Customizable | No |
Compatible with Product Type | Combination Wrenches |
Compatible with Manufacturer Model No. | JSCV-9S |
Description
This PROTO JSCR-9SF Foam Insert is the perfect way to store your tools. It will keep them organised and protected. The foam insert has a 1 1/4" thickness, making it durable enough to withstand the weight of heavy tools. Its overall length is 5 in., height is 1 1/4 in., width is 16 in., and diameter is 5 in. It also comes with a tool tray or drawer organizer which you can place inside drawers or cabinets for easy access to small parts. This PROTO JSCR-9SF Tool Organizer will be an asset for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.