Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 5" L x 16" W (Discontinued)
Mfr # J74116F
Zoro # G9886917
This Product is Discontinued
Key Features
- Color Black/Red
- Material Polyethylene
- Type Tool Organizer
- Length 5 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74116F
- Zoro # G9886917
- UPC # 662679173999
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 5 in |
Height | 1 1/4 in |
Width | 16 in |
Diameter | 5 in |
Overall Width | 16 in |
Overall Length | 5 in |
Overall Height | 1 1/4 in |
Details
Color | Black/Red |
Material | Polyethylene |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Item | Tool Storage Foam Inserts |
Finish | Smooth |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Pattern | Adjustable |
For Use With | Proto(R) 1/2 in Drive 19 Piece Deep Impact Socket Set - Black Oxide - 6 Point |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Number of Compartments | 19 |
Part of a Modular System | No |
Customizable | No |
Compatible with Product Type | Socket Set |
Compatible with Manufacturer Model No. | J74116 |
Description
Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 4JX13, Compatible with Manufacturer Model No. J74116, Compatible with Product Type Socket Set, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.