Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 5" L x 16" W (Discontinued)
Mfr # J74106F
Zoro # G9886698
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 5 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74106F
- Zoro # G9886698
- UPC # 662679174002
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 5 in |
Width | 16 in |
Diameter | 5 in |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 5 in |
Overall Width | 16 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Color | Black/Red |
Material | Polyethylene |
Finish | Smooth |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Pattern | Adjustable |
For Use With | Proto(R) 1/2 in Drive 19 Piece Impact Socket Set - Black Oxide - 6 Point |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Number of Compartments | 19 |
Part of a Modular System | No |
Compatible with Manufacturer Model No. | J74106 |
Compatible with Product Type | Socket Set |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 4JX10, Compatible with Manufacturer Model No. J74106, Compatible with Product Type Socket Set, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.