Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)
Mfr # JSCV-20SF
Zoro # G9886871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 in, 23 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 11 in, 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV-20SF
- Zoro # G9886871
- UPC # 662679174040
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 11 in, 23 in |
Width | 16 in |
Diameter | 11 in, 23 in |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Width | 16 in |
Overall Length | 34 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Material | Polyethylene |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Color | Black/Red |
Pattern | Adjustable |
For Use With | Proto(R) 13 Piece Metric Reversible Ratcheting Combination Wrench Set - Black Chrome - Spline |
Finish | Smooth |
Number of Compartments | 13 |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Customizable | No |
Compatible with Product Type | Combination Wrenches |
Compatible with Manufacturer Model No. | JSCV-20S |
Part of a Modular System | No |
Description
Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 1WNC1, Compatible with Manufacturer Model No. JSCV-20S, Compatible with Product Type Combination Wrenches, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.