Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)
Mfr # J54126F
Zoro # G9886987
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54126F
- Zoro # G9886987
- UPC # 662679174200
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 11 in |
Width | 16 in |
Diameter | 11 in |
Height | 1 1/4 in |
Overall Length | 11 in |
Overall Width | 16 in |
Overall Height | 1 1/4 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Color | Black/Red |
Pattern | Adjustable |
For Use With | Proto(R) 1/2 in Drive 30 Piece Socket Set with Classic Pear Head Ratchet - Full Polish - 12 Point |
Material | Polyethylene |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Finish | Smooth |
Number of Compartments | 30 |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Customizable | No |
Part of a Modular System | No |
Compatible with Manufacturer Model No. | J54126 |
Compatible with Product Type | Socket Set |
Description
The Proto J54126F Tool Organizer is the perfect tool storage accessory. The foam insert will keep your tools safe and organized. The black/red color scheme makes this tool organizer aesthetically pleasing. It features a polyethylene construction that ensures it is both durable and lightweight. The foam insert can be used in drawers or on shelves, depending on your preference. This 11" L x 16" W tool organizer has a 1 1/4" thickness to provide ample protection for your tools. Organize your workspace with the Proto J54126F Foam Inserts, ensuring all of your tools are within reach when you need them most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.