Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)
Mfr # J52222F
Zoro # G9887039
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52222F
- Zoro # G9887039
- UPC # 662679174170
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 11 in |
Width | 16 in |
Diameter | 11 in |
Height | 1 1/4 in |
Overall Width | 16 in |
Overall Length | 11 in |
Overall Height | 1 1/4 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Pattern | Adjustable |
Material | Polyethylene |
Finish | Smooth |
Color | Black/Red |
For Use With | Proto(R) 3/8 in Drive 29 Piece Combination Socket Set with Classic Pear Head Ratchet - Full Polish - 12 Point |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Number of Compartments | 29 |
Compatible with Product Type | Socket Set |
Part of a Modular System | No |
Customizable | No |
Compatible with Manufacturer Model No. | J52222 |
Description
This Proto J52222F Tool Organizer is the perfect tool storage accessory. It is designed to fit into drawers, cabinets and other containers. This foam insert has a smooth finish that allows you to slide it in and out of drawers with ease. The tool organizer comes with a drawer/cabinet divider, which helps keep your tools separated and organized. The organizer features 11" L x 16" W dimensions, making it the ideal size for most drawers and cabinets. Made of polyethylene material, this tool storage accessory is durable enough to handle your tools. With its unique design, this Proto J52222F Foam Insert will meet all your needs when it comes to organizing your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.