Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)
Mfr # J52136F
Zoro # G9886941
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52136F
- Zoro # G9886941
- UPC # 662679174156
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 11 in |
Width | 16 in |
Diameter | 11 in |
Height | 1 1/4 in |
Overall Width | 16 in |
Overall Length | 11 in |
Overall Height | 1 1/4 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Thickness | 1 1/4 in |
Color | Black/Red |
For Use With | Proto(R) 3/8 in Drive 22 Piece Socket Set with Classic Pear Head Ratchet - Full Polish - 12 Point |
Finish | Smooth |
Features | High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access |
Material | Polyethylene |
Pattern | Adjustable |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Number of Compartments | 22 |
Customizable | No |
Compatible with Manufacturer Model No. | J52136 |
Compatible with Product Type | Socket Set |
Part of a Modular System | No |
Description
The Proto J52136F Foam Insert, Tool Organizer is a great way to store your tools in an organized manner. Made of foam and smooth black and red polymer, the tool organizer can be inserted into drawers or storage cabinets. It has a height of 1 1/4 in., length of 11 in., width of 16 in., and diameter of 11 in. The overall length is 11 inches long. If you are looking for an effective way to organize your tools, this Proto J52136F Foam Insert will do the job perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.