Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
FLEX HEAD RATCHET, 1/4"Dr (Discontinued)
Mfr # GW-9935B
Zoro # G7028432
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Full Polished
- Flexible Head Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # GW-9935B
- Zoro # G7028432
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" Drive |
Length | 6-11/16" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Full Polished |
Flexible Head | Yes |
Measurement Type | SAE |
Item | FLEX HEAD RATCHET,1/4"Dr |
Description
FLEX HEAD RATCHET,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.