Shop All Ratcheting Wrench Sets
Proto
Flare Nut Wrench Set, 10 Pieces, 12 Pts
Mfr # J3800M
Zoro # G7552815
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrench Sets
- Finish Black Oxide
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3800M
- Zoro # G7552815
- UPC # 662679124748
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Overall Length | 5 7/16 in, 7 1/4 in |
Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Range of Lengths | 5-1/2 in to 7-5/16 in |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Range of Lengths (In.) | 5 7/16 in to 7 1/4 in |
Description
The Proto J3800M Flare Nut Wrench Set is a 10-piece ratcheting wrench set that is designed to help you tackle a variety of fasteners. It contains all the wrenches you need for a range of applications and product categories. This wrench set comes with black oxide finish for rust resistance. The ratcheting flare nut end wrenches have 12 points, so they can grip the fastener securely. Each tool has metric measurements, as well as a straight wrench shape. With this set, you will find 10 tools at your disposal. Whether you are doing maintenance or construction work, you should definitely have the Proto J3800M Flare Nut Wrench Set on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- TEKTON 50 mm Combination Wrench (WCB24050)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- PRO-GRADE TOOLS Linesman Pliers, 7" (15205)
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S)
- PROTO Ratcheting Wrench Set, Pieces 10 (JSCRM-10S-TT)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- GEARWRENCH 41 Piece Master Ratcheting Wrench Insert Bit Set (81602)
- Proto Wrenches