Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 7mm x 8mm
Mfr # J3707MT
Zoro # G6998266
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3707MT
- Zoro # G6998266
- UPC # 662679051372
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 7 mm, 8 mm |
Overall Length | 5 3/4 in |
Head Size | 7 mm, 8 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 7 mm, 8 mm, 12-Point Flare Nut, 5 3/4 in, 15 Degrees , Head Thickness 21/64 in, 11/32 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rock Pick 14Oz 11In Oal (E3-14P)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU125BW10)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- PROTO WR FLARE NUT COMB 7/16 6PT (POJ3752)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO Combination Flare Nut Wrench, L 6-15/16" (J3754)
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- Proto Wrenches