Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 5/8" x 11/16"
Mfr # J3772
Zoro # G2679171
original price:
$25.19
5% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3772
- Zoro # G2679171
- UPC # 662679050757
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 5/8 in, 11/16 in |
Overall Length | 8 3/4 in |
Head Size | 5/8 in, 11/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 5/8 in, 11/16 in, 6-Point Flare Nut, 8 3/4 in, 15 Degrees , Head Thickness 31/64 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6100)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- ARROW Elite Pro Easy-Squeeze Staple and Brad Nail Gun (T50ELITE)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716M)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Satin Flare-Nut Wrench 15 x 17 mm - 12 Point (J3715MT)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/16 FLARE NUT - CHROME (MT4134)
- Proto Wrenches