Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 3/8" x 7/16"
Mfr # J3764
Zoro # G2337002
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3764
- Zoro # G2337002
- UPC # 662679050733
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in |
Overall Length | 6 1/4 in |
Head Size | 3/8 in, 7/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 3/8 in, 7/16 in, 6-Point Flare Nut, 6 1/4 in, 15 Degrees , Head Thickness 11/32 in, 3/8 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Bag/Tote, Canvas Tool Bag, Canvas, 15 Pockets (24-41)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (477405)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Flare Nut Wrench, Head Size 5/8" x 11/16" (J3772)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- GEARWRENCH 19mm x 21mm Flare Nut Wrench (81649)
- Proto Wrenches