Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 3/8"
Mfr # J3751T
Zoro # G7590405
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3751T
- Zoro # G7590405
- UPC # 662679051334
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in |
Overall Length | 5 3/4 in |
Head Size | 3/8 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 3/8 in, 12-Point Flare Nut, 5 3/4 in, 15 Degrees , Head Thickness 11/32 in, 3/8 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4020)
- IRWIN Screw Extractor+Bit No.3 (53703)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO 11/16" RATCHETING FLARE NUT WR (PO3822)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- Proto Wrenches