Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 19mm x 21mm
Mfr # J3719MT
Zoro # G6204125
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3719MT
- Zoro # G6204125
- UPC # 662679051433
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 19 mm, 21 mm |
Overall Length | 9 1/2 in |
Head Size | 19 mm, 21 mm |
Description
The Proto J3719MT Flare Nut Wrench is the perfect tool for working with fasteners that require a 19mm or 21mm wrench. Featuring 12-point construction, this metric flare nut wrench offers increased torque and is built to last. The head size of the wrench measures 19 mm and 21 mm respectively. With a satin finish, this silver flare nut wrench comes in an attractive color. When it comes to your next project, equip yourself with the Proto J3719MT Flare Nut Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- PROTO Ratcheting Flare-Nut Wrench 5/8" - 12 Point (J3820)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- Proto Wrenches