Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 19mm x 21mm
Mfr # J3719M
Zoro # G6120721
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3719M
- Zoro # G6120721
- UPC # 662679050658
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 19 mm, 21 mm |
Overall Length | 9 1/2 in |
Head Size | 19 mm, 21 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 19 mm, 21 mm, 6-Point Flare Nut, 9 1/2 in, 15 Degrees , Head Thickness 37/64 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" (D018021)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Flare Nut Wrench, Head Size 15mm (J3815M)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1 FLARE NUT- CHROME (MT4132)
- Proto Flare Nut Wrenches