Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 19mm
Mfr # J3819M
Zoro # G6194587
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3819M
- Zoro # G6194587
- UPC # 662679051853
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 19 mm |
Overall Length | 7 1/4 in |
Head Size | 19 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 19 mm, 12-Point Hinged Flare Nut, 7 1/4 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, Metric, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (45672)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4518B-200)
- PROTO Ratcheting Flare-Nut Wrench 7/16" - 12 Point (J3814)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- PROTO Combination Flare Nut Wrench, L 6-7/16" (J3753)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- Proto Flare Nut Wrenches