Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 18mm
Mfr # J3818M
Zoro # G6064852
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3818M
- Zoro # G6064852
- UPC # 662679051860
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 18 mm |
Overall Length | 7 1/4 in |
Head Size | 18 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 18 mm, 12-Point Hinged Flare Nut, 7 1/4 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, Metric, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- WESTCOTT Ruler, Linesite, 15" (10580)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Flare Nut Wrench, Head Size 5/8" x 11/16" (J3772)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- GEARWRENCH 6 Pc Flex Head Flare Nut Metric Wrench Set (KDT81911D)
- Proto Wrenches