Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 16mm x 18mm
Mfr # J3716MT
Zoro # G7104702
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3716MT
- Zoro # G7104702
- UPC # 662679051426
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 16 mm, 18 mm |
Overall Length | 8 3/4 in |
Head Size | 16 mm, 18 mm |
Description
This Proto J3716MT Flare Nut Wrench is a versatile tool designed to help you work with fasteners in tight spaces. It features 12-point heads that allow you to turn nuts and bolts in all directions. The wrench has both 16 mm and 18 mm head sizes, making it suitable for a wide range of jobs. Designed with a straight handle, the flare nut wrench offers maximum torque without damaging parts or stripping threads. Featuring a satin finish, this wrench has an overall length of 8 3/4 in., and comes with a tether cap to attach it to your belt loop or tool pouch. If you want to get the job done right, the Proto J3716MT Flare Nut Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Utility Knife Blade Cd20 (2084200)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-46)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- KD TOOLS Flare Nut Wrench Set, SAE, 6 pcs. (81907)
- Proto Wrenches