Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 16mm
Mfr # J3816M
Zoro # G6092116
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3816M
- Zoro # G6092116
- UPC # 662679051884
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 16 mm |
Overall Length | 7 1/4 in |
Head Size | 16 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 16 mm, 12-Point Hinged Flare Nut, 7 1/4 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, Metric, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- PROTO 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J07533)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- PROTO WR FLARE NUT METRIC 5pc SET (PO3700M)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- Proto Wrenches