Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 14mm
Mfr # J3814M
Zoro # G6144074
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3814M
- Zoro # G6144074
- UPC # 662679051907
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 14 mm |
Overall Length | 7 1/4 in |
Head Size | 14 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 14 mm, 12-Point Hinged Flare Nut, 7 1/4 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, Metric, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436057)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Satin Flare-Nut Wrench 15 x 17 mm - 12 Point (J3715MT)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- GEDORE Ratchet Double Box End Wrench, 1/2x9/16" (4 R 1/2X9/16AF)
- Proto Flare Nut Wrenches