Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 13mm x 14mm
Mfr # J3713MT
Zoro # G7498443
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3713MT
- Zoro # G7498443
- UPC # 662679051402
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 13 mm, 14 mm |
Overall Length | 7 1/2 in |
Head Size | 13 mm, 14 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 13 mm, 14 mm, 12-Point Flare Nut, 7 1/2 in, 15 Degrees , Head Thickness 29/64 in, 15/32 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- HOUGEN 1-1/2 in. RotaCut Hole Cutter (11168)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- PROTO WR FLARE NUT COMB 7/16 6PT (POJ3752)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- Proto Wrenches