Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 13mm
Mfr # J3813M
Zoro # G6130826
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3813M
- Zoro # G6130826
- UPC # 662679051914
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 13 mm |
Overall Length | 5 1/2 in |
Head Size | 13 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 13 mm, 12-Point Hinged Flare Nut, 5 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Combination Flare Nut Wrench, L 6-15/16" (J3754)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- Proto Wrenches