Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 12mm
Mfr # J3812M
Zoro # G6133224
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3812M
- Zoro # G6133224
- UPC # 662679051921
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 12 mm |
Overall Length | 5 1/2 in |
Head Size | 12 mm |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 12 mm, 12-Point Hinged Flare Nut, 5 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Single End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- KEYSCO TOOLS Taper Punch, Length 8 In, Brass (77243)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- PROTO Combination Flare Nut Wrench, L 6-7/16" (J3753)
- CRESCENT Wrench Flare Nut 3Pc Mm (CFNWS1-05)
- Proto Flare Nut Wrenches