Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 10mm
Mfr # J3810M
Zoro # G6137993
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3810M
- Zoro # G6137993
- UPC # 662679051945
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 10 mm |
Overall Length | 5 1/2 in |
Head Size | 10 mm |
Description
If you need a tool to work with fasteners, the Proto J3810M Flare Nut Wrench is the ideal choice. It has a straight head and 12-point opening that ensures it fits snugly onto nuts and bolts. The ratcheting flare nut end wrench offers enhanced control and higher torque. This 10mm wrench features a 5 1/2 in. length with black oxide finish for protection against rusting. It has a straight shape and 12-point opening which allows you to adjust parts without having to reposition the wrench. When working on your next project, make sure you have this Proto J3810M Flare Nut Wrench on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. (4MHD3)
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- Proto Flare Nut Wrenches