Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, 5/8" x 11/16" Head Size
Mfr # J3772T
Zoro # G2767803
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3772T
- Zoro # G2767803
- UPC # 662679051365
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 5/8 in, 11/16 in |
Overall Length | 8 3/4 in |
Head Size | 5/8 in, 11/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 5/8 in, 11/16 in, 12-Point Flare Nut, 8 3/4 in, 15 Degrees , Head Thickness 31/64 in, 1/2 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H (DWST14735)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- KO-KEN Socket 29mm 6 Point 77mm 1/2 Sq. Drive (4300M-29)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Ratcheting Flare-Nut Wrench 5/8" - 12 Point (J3820)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 15mm x 17mm (8815)
- Proto Flare Nut Wrenches