Shop All Thickness Gauges
Proto
Feeler Gauge Set, 9 Blades, 3 1/16 In
Mfr # J000A
Zoro # G1728316
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.003 to 0.018
- Long Form Calibration Certificate No
- Size of Leaves 1/2 in x 3 in
- Number of Leaves 9
- Includes Steel Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J000A
- Zoro # G1728316
- UPC # 662679530211
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 3 in |
Blade Width | 1/2 in |
Blade Length | 3 in |
Dimension Type | Inch |
Details
Range (In.) | 0.003 to 0.018 |
Long Form Calibration Certificate | No |
Number of Leaves | 9 |
Includes | Steel Holder |
Item | Feeler Gauge Set |
Locking Device | Yes |
Number of Feeler Blades | 9 |
Blade Material | Steel |
Color | Silver |
Maximum Thickness - Inch | 0.018 in |
Non-Marring | No |
Markings | Inch with Metric Equivalent |
Holder Material | Steel |
Finish | Unfinished |
Blade Style | Short Blade |
Included Certification | None |
Thickness Range | 0.003 in to 0.018 in |
Minimum Thickness - Inch | 0.003 in |
Included Blades | 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.018 in |
Non-Magnetic | No |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.018 in, Minimum Thickness - Inch 0.003 in, Non-Marring No, Number of Feeler Blades 9, Thickness Range 0.003 in to 0.018 in, Blade Width 1/2 in, Color Silver, Holder Material Steel, Included Blades 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.018 in, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TUNGALOY Turning Indexable Insert CCMT21.52, PK10 (6749951)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- PROTO 25 Blade Metric Feeler Gauge Set (J00MM25)
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L (J006)
- PROTO Feeler Gauge Set, 25 PC (J000AA)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- TIMBER TUFF Shingle Froe, 15" (TMW-62)
- Proto Precision Gauges & Accessories