Shop All Feeler Gauge Sets
Proto
Feeler Gauge Set, 12 Blades, 12 In
Mfr # J000SL
Zoro # G3686085
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Blade Length (In.) 12 in
- Thickness Range (In.) 0.001 to 0.020
- Markings Inch with Metric Equivalent
- Includes Steel Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J000SL
- Zoro # G3686085
- UPC # 662679530341
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 1/2 in |
Description
This Proto J000SL 12-Blade Feeler Gauge Set is a useful tool that you can use to measure gaps between objects. This long-blade feeler gauge set contains 12 blades of varying thicknesses, ranging from 0.001 in to 0.02 in and 0.001 to 0.020 in, making it suitable for a wide range of applications and measurements. The inch markings on the blades have their metric equivalents printed beside them, so they are easy to read and understand. The blade width is 1/2 in., while the length is 12 in., allowing you to get into hard-to-reach places easily and accurately measure the gap between two objects with ease. With Proto Tools' J000SL 12 Blade Feeler Gauge Set, measuring gaps has never been easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- DREMEL 1/4In drum sanding mandrel (430)
- AMPG Magnetic Back, Brown and Sharpe Agd 2 (Z2760)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades (J000A)
- PROTO Proto J000M 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades (J000M)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- PROTO Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades (J00MM15)
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- URREA Spark Plug Gap Gauge (000LL)
- Proto Precision Gauges & Accessories