Shop All Feeler Gauges
Proto
Feeler Gauge, 0.015 In, 12 In L
Mfr # J015L
Zoro # G7592076
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Blade
- Thickness (In.) 0.0150
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J015L
- Zoro # G7592076
- UPC # 662679530662
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Type | Long Blade |
Thickness (In.) | 0.0150 |
Blade Material | Steel |
Blade Style | Long Blade |
Markings | Inch |
Non-Magnetic | No |
Thickness | 0.0150 in |
Finish | Satin |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0150 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- Proto Precision Gauges & Accessories