Shop All Feeler Gauges
Proto
Feeler Gauge, 0.010 In, 3 1/16 In L
Mfr # J010
Zoro # G7541746
product price: $1.59
/ea
Sold in multiples of 3 for $4.77
$4.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Short Blade
- Thickness (In.) 0.0100
- Blade Length (In.) 3 1/16 in
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J010
- Zoro # G7541746
- UPC # 662679530556
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 1/16 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Length | 3 1/16 in |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Feeler Gauge |
Type | Short Blade |
Thickness (In.) | 0.0100 |
Thickness | 0.010 in |
Markings | Inch |
Non-Magnetic | No |
Finish | Satin |
Blade Style | Short Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 3 1/16 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.010 in, Finish Satin, Markings Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- PROTO Feeler Gauge, 0.003 In, 3 1/16 In L (J003)
- PROTO FEELER GAUGE LONG BLADE (POJ015L)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- Proto Feeler Gauges