Shop All Thickness Gauges
Proto
Feeler Gauge, 0.006 In, 3 1/16 In L
Mfr # J006
Zoro # G6132576
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (In.) 0.0060
- Blade Width (In.) 1/2
- Blade Length (In.) 3 1/16 in
- Type Short Blade
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J006
- Zoro # G6132576
- UPC # 662679530464
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Blade Width (In.) | 1/2 |
Blade Length (In.) | 3 1/16 in |
Dimension Type | Inch |
Blade Length | 3 1/16 in |
Blade Width | 1/2 in |
Details
Thickness (In.) | 0.0060 |
Type | Short Blade |
Item | Feeler Gauge |
Blade Material | Steel |
Thickness | 0.006 in |
Blade Style | Short Blade |
Markings | Inch |
Finish | Satin |
Non-Magnetic | No |
Description
Feeler Gauge, Blade Length 3 1/16 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.006 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"-16 HSS Plug Hand Tap (DWTST1-1/16-16P)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- PROTO 25 Blade Metric Feeler Gauge Set (J00MM25)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- PROTO Feeler Gauge Set, 25 PC (J000AA)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- Proto Thickness Gauges