Shop All Feeler Gauges
Proto
Feeler Gauge, 0.005 In, 12 In L
Mfr # J005L
Zoro # G7552991
original price:
$2.45
8% off
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Blade
- Thickness (In.) 0.0050
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
- Blade Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J005L
- Zoro # G7552991
- UPC # 662679530457
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Type | Long Blade |
Thickness (In.) | 0.0050 |
Finish | Satin |
Blade Material | Steel |
Non-Magnetic | No |
Blade Style | Long Blade |
Markings | Inch |
Thickness | 0.0050 in |
Description
The Proto J005L Feeler Gauge is the perfect tool for checking clearances and gaps. The long blade design makes it easy to use on a variety of applications. Made from steel, this feeler gauge has a 0.0050 in. thickness and 1/2 in. width on its blade. The 12 in. length of the blade provides an extended reach for more accuracy when measuring gaps and clearances between parts, making it ideal for a range of industrial applications such as gauging bearings, locks, gears, valves and more. With its high quality steel construction and long blade design, the Proto J005L Feeler Gauge is exactly what you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- PROTO Feeler Gauge, 0.003 In, 3 1/16 In L (J003)
- PERFORMANCE TOOL 25 Blade Metric Feeler Gauge, W80527 (W80527)
- Proto Precision Gauges & Accessories