Shop All Feeler Gauges
This Product is Discontinued
Proto
Feeler Gauge, 0.004 In, 3 1/16 In L (Discontinued)
Mfr # J004
Zoro # G7502966
This Product is Discontinued
Key Features
- Type Short Blade
- Thickness (In.) 0.0040
- Blade Length (In.) 3 1/16 in
- Blade Width (In.) 1/2
- Non-Magnetic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J004
- Zoro # G7502966
- UPC # 662679530426
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 1/16 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 3 1/16 in |
Details
Item | Feeler Gauge |
Type | Short Blade |
Thickness (In.) | 0.0040 |
Non-Magnetic | No |
Blade Material | Steel |
Finish | Satin |
Blade Style | Short Blade |
Markings | Inch |
Thickness | 0.0040 in |
Description
Feeler Gauge, Blade Length 3 1/16 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0040 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.