Shop All Feeler Gauges
Proto
Feeler Gauge, 0.003 In, 3 1/16 In L
Mfr # J003
Zoro # G7509792
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Short Blade
- Thickness (In.) 0.0030
- Blade Length (In.) 3 1/16 in
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J003
- Zoro # G7509792
- UPC # 662679530402
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 1/16 in |
Blade Width (In.) | 1/2 |
Blade Length | 3 1/16 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Feeler Gauge |
Type | Short Blade |
Thickness (In.) | 0.0030 |
Markings | Inch |
Blade Material | Steel |
Finish | Satin |
Non-Magnetic | No |
Thickness | 0.0030 in |
Blade Style | Short Blade |
Description
Feeler Gauge, Blade Length 3 1/16 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0030 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9243)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- CRAFTSMAN Wrenches, 15mm Standard Metric Combinati (CMMT42919)
- KRAFT TOOL Pool Trowel, Swedish SS, 7-7/8"Shank, 16x4" (CF328PF)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- PROTO Feeler Gauge, 0.0015 In, 12 In L (J0015L)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- Proto Feeler Gauges & Sets