Shop All Feeler Gauges
Proto
Feeler Gauge, 0.002 In, 12 In L
Mfr # J002L
Zoro # G7596215
original price:
$3.39
5% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Blade
- Thickness (In.) 0.0020
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
- Blade Style Long Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J002L
- Zoro # G7596215
- UPC # 662679530396
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Type | Long Blade |
Thickness (In.) | 0.0020 |
Blade Style | Long Blade |
Blade Material | Steel |
Thickness | 0.0020 in |
Non-Magnetic | No |
Markings | Inch |
Finish | Satin |
Description
When you need to measure small spaces, the Proto J002L Feeler Gauge is the tool for the job. The long blade allows you to easily slide it into position. Featuring a 12 in. long blade, this feeler gauge has a thickness of 0.0020 in. and a width of 1/2 in.. The steel blade material ensures that it is durable and reliable. It also comes with an inch dimension type and 12 in. length so you can easily measure gaps between parts or other surfaces without having to remove them from their current position. When working on precision measurements, choose the Proto J002L Feeler Gauge as your tool of choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-5/16 in (J2621PW)
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- PROTO Feeler Gauge, 0.0015 In, 12 In L (J0015L)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- Proto Feeler Gauges